Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$15.98
Each
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Ivory
Nacogdoches Availability: In Stock
$40.39
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 In Length, 1.878 In Width, 4.478 In Height, Neoprene Material, Ivory, 0.2700 LB
$1,063.28
Per 100
Clock Hanger Recessed Receptacle With Smooth Wall Plate 15AMP 125VOLT Light Almond
$10.63
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 In Length, 1.878 In Width, 4.478 In Height, Neoprene Material, White, 0.2800 LB
Signature Power Outlet, 2 Gang, 5 In;2.4688 In (Hole Dia.), 0.040 In Thickness, Wall Mount, Chrome;Smooth Metal Material, Silver, Smooth Chrome, 0.2400 LB
$575.61
Smooth RJ-45 Cat 3 Jack White
$3.91
9
Popularity
Default